SWISS+TECH 10-in-1 Every Day Carry EDC Multi-Tool, Card Style Single Pack
- Mfr # ST029011
- Zoro # G700934657
product price:Â
$
8.29
/ea
Key Features
Features
Used as an every day carry item to be used anytime and anywhere, 2 size Spoke wrenches,Has four different hex wrench sizes to easily loosen or tighten nuts and bolts, Has a Phillip's and flat head driver tip to easily loosen or tighten fasteners.
Material
Stainless Steel
Size
3-1/2 in
Color
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST029011
- Zoro #
- G700934657
- UPC #
- 820909757399
- Country of Origin
- China
- Features
- Used as an every day carry item to be used anytime and anywhere, 2 size Spoke wrenches,Has four different hex wrench sizes to easily loosen or tighten nuts and bolts, Has a Phillip's and flat head driver tip to easily loosen or tighten fasteners.
- Material
- Stainless Steel
- Color
- Stainless Steel
Dimensions
- Size
- 3-1/2 in
Description
Going bicycling soon? Does anyone in your home like to bike on trails, by the beach, or in your neighborhood? This SWISS+TECH 9-in-1 Every Day Carry (EDC) Tool would do well in your pocket or bike pouch in anticipation of those unexpected situations. Whether it be to tighten some spokes, tighten some nuts or bolts, make some adjustments with a flat or Phillip’s screwdriver, or remove the bottle cap from a cold one, this handy EDC tool has it all. It contains a Philips screwdriver, a standard screwdriver, 4 different hex wrench sizes, a bottle opener and 2 size spoke wrenches. This credit card-size tool is constructed of stainless steel, and it can easily fit in your pocket, billfold, wallet purse or emergency/ survival kit. You can also attach this tool easily with a key ring or lanyard. Order yours today and enjoy its benefits tomorrow.Used as an every day carry item to be used anytime and anywhere A stainless steel Every Day Carry card tool, made of 3Cr13, and a 52 hardness 2 size Spoke wrenches Has four different hex wrench sizes to easily loosen or tighten nuts and bolts Has a Phillip's and flat head driver tip to easily loosen or tighten fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.