ConcentricReducer, 6"Groovedx2"Grooved
- Mfr # 0390130722
- Zoro # G422731640
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Gravity Flow
Pressure
Standards
ASTM A153, ASTM A53, cULus Listed, FM Approved, IAPMO UPC, Low Lead Approved, LPCB, NSF 61, VDS
Fitting Side A Nominal Pipe Size
6 in
Series
7072
Wire Rope Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390130722
- Zoro #
- G422731640
- UPC #
- 690291112713
- Country of Origin
- United States
- Gravity Flow
- Pressure
- Standards
- ASTM A153, ASTM A53, cULus Listed, FM Approved, IAPMO UPC, Low Lead Approved, LPCB, NSF 61, VDS
- Series
- 7072
- Item
- Metal Pipe Elbow
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Concentric Reducer
- Finish/Coating
- Hot-Dipped Zinc Galvanized
- Fitting Side A Type
- Grooved
- Fitting Side B Type
- Grooved
Dimensions
- Fitting Side A Nominal Pipe Size
- 6 in
- Wire Rope Length
- 4 in
- Fitting Side A Outside Diameter
- 6 5/8 in
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side B Outside Diameter
- 2 3/8 in
- Overall Length
- 4 in
- Length
- 4 in
Description
Concentric Reducer, Hot-Dipped Zinc Galvanized, Grade B, 6 in, Grooved, 6 5/8 in, 2 in, Grooved, 2 3/8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.