Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
- Mfr # 390213462
- Zoro # G022965346
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Includes Seal
Yes
Finish/Coating
Rust Inhibiting Paint
Compatible Seal Type
Grade T
Fitting Side B Type
Grooved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390213462
- Zoro #
- G022965346
- UPC #
- 652808208821
- Country of Origin
- United States
- Color
- Orange
- Includes Seal
- Yes
- Finish/Coating
- Rust Inhibiting Paint
- Compatible Seal Type
- Grade T
- Fitting Side B Type
- Grooved
- For Pipe Schedule
- Schedule 10, Schedule 40
- Fitting Side A Type
- Grooved
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 750 psi
- Material Grade
- A536 65-45-12
- Application
- Air, Fuels, Oils
- Seal Material
- NBR
- Assembly Type
- Bolted
- Standards
- ANSI, ASME, ASTM
- Specific Fitting Shape
- Clamp
- Series
- 74SL
- Gravity Flow
- Pressure
- Wire Color
- Orange
Dimensions
- Fitting Side A Nominal Pipe Size
- 5 in
- Fitting Side A Outside Diameter
- 5 9/16 in
- Wire Rope Length
- 9 53/64 in
- Fitting Side B Outside Diameter
- 5 9/16 in
- Fitting Side B Nominal Pipe Size
- 5 in
- Overall Length
- 9 53/64 in
- Length
- 9 53/64 in
Description
Rigid Coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.