Shop PIP
See all product information
Create Account
Jacket, Navy, Zipper, Polyester
- Mfr # 341M6460H
- Zoro # G422917143
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
ANSI Type
O
Style
Jacket
Gender
Men's
Size-Body Type
Regular
Number of Inside Pockets
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341M6460H
- Zoro #
- G422917143
- UPC #
- 848309040750
- Country of Origin
- China
- ANSI Type
- O
- Style
- Jacket
- Gender
- Men's
- Number of Inside Pockets
- 0
- Standards
- ANSI
- Features
- 50+ UPF Sun Protection, Back Elastic Waist, Reflective Contrast Tape
- Front Closure Type
- Zipper
- Includes Hood
- Yes
- Number of Outside Pockets
- 4
- Waist Style
- Elastic
- ANSI Class
- 1
- Back Stripe Pattern
- U
- Hood Style
- Detachable
- Includes Removable Liner
- No
- Temperature Rating
- -51 Degrees F
- Insulated for Cold Conditions
- Yes
- Item
- Jacket
- Water-Resistant
- Yes
- Color
- Navy
- Material
- Polyester
- Shell Material
- Polyester
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Jacket, Back Stripe Pattern U, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper, Color Navy, Size M, Number of Outside Pockets 4, Includes Hood Yes, Hood Style Detachable, Shell Material Polyester, Temperature Rating -51 Degrees F, Includes Removable Liner No, Garment Features Contrasting Stripes, Standards ANSI, Insulated for Cold Conditions Yes, Size-Body Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.