Shop PIP
See all product information
Create Account
Jacket, Navy, Zipper, Polyester
- Mfr # 341M6460H
- Zoro # G422917334
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Features
50+ UPF Sun Protection, Back Elastic Waist, Reflective Contrast Tape
Gender
Men's
Front Closure Type
Zipper
Water-Resistant
Yes
Size-Body Type
Regular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341M6460H
- Zoro #
- G422917334
- UPC #
- 848309040835
- Country of Origin
- China
- Features
- 50+ UPF Sun Protection, Back Elastic Waist, Reflective Contrast Tape
- Gender
- Men's
- Front Closure Type
- Zipper
- Water-Resistant
- Yes
- Hood Style
- Detachable
- ANSI Class
- 1
- Style
- Jacket
- Insulated for Cold Conditions
- Yes
- Color
- Navy
- Includes Hood
- Yes
- Back Stripe Pattern
- U
- Number of Outside Pockets
- 4
- Material
- Polyester
- Standards
- ANSI
- Temperature Rating
- -51 Degrees F
- Includes Removable Liner
- No
- ANSI Type
- O
- Number of Inside Pockets
- 0
- Waist Style
- Elastic
- Item
- Jacket
- Shell Material
- Polyester
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Jacket, Back Stripe Pattern U, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper, Color Navy, Size XL, Number of Outside Pockets 4, Includes Hood Yes, Hood Style Detachable, Shell Material Polyester, Temperature Rating -51 Degrees F, Includes Removable Liner No, Garment Features Contrasting Stripes, Standards ANSI, Insulated for Cold Conditions Yes, Size-Body Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.