AR/FR Jacket
- Mfr # 9100-524PYR-GR/XL
- Zoro # G422963577
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
ATPV Rating
40 cal/sq cm
Maximum Chest Size
50 in
Closure Type
Zipper
Minimum Chest Size
48 in
Closure Features
Nomex(R) Zipper Adds Flame Resistance and Durability for Secure, Lasting Melt-Proof Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9100-524PYR-GR/XL
- Zoro #
- G422963577
- UPC #
- 848309082835
- Country of Origin
- United States
Dimensions
- Maximum Chest Size
- 50 in
- Minimum Chest Size
- 48 in
- Size
- XL
- Bottle Size
- XL
- Size - Alpha
- XL
Details
- ATPV Rating
- 40 cal/sq cm
- Item
- AR/FR Jacket
- Closure Type
- Zipper
- Closure Features
- Nomex(R) Zipper Adds Flame Resistance and Durability for Secure, Lasting Melt-Proof Protection
- Fabric Weight
- 9.4 oz
- Series
- 9100-524PY
- Zipper Material
- Nomex
- Standards
- ASTM F1506, ASTM F1959, NFPA 70E, OSHA 1910.269
- Material Trade Name
- PYRAD
- ANSI Class
- Not Rated
- Front Closure
- Zipper
Description
ANSI Class Not Rated, ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Features Nomex(R) Zipper Adds Flame Resistance and Durability for Secure, Lasting Melt-Proof Protection, Cuff Style Knit, Fabric Weight 9.4 oz, Closure Type Zipper, Garment Type Jacket, AR/FR Jacket, Material Trade Name PYRAD, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Size XL, Standards ASTM F1506, ASTM F1959, NFPA 70E, OSHA 1910.269, Zipper Material Nomex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.