Shop DAYTON

Variable Frequency Drive, Black/Gray

  • Mfr # 13E660
  • Zoro # G4230466

product price: 
$
250.99
/ea
Free Shipping & Returns

Key Features

Depth
3.65 in
Input Phase AC
Single
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Displays
LED Touch Screen
Adjustable Deceleration Time
0.3 to 20 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13E660
Zoro #
G4230466
UPC #
190735117873
Country of Origin
Mexico

Dimensions

Depth
3.65 in
Height
6.06 in
Width
3.92 in
Overall Width
3 7/8 in
Overall Height
6 in
Overall Depth
3 5/8 in

Details

Input Phase AC
Single
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Displays
LED Touch Screen
Adjustable Deceleration Time
0.3 to 20 sec
Digital Readout
No
Enclosure
Totally Enclosed
Starting Torque
200 %
Control Type
Built-In Keypad
Max. Output Amps
2.4 A
Accepts Input Control Signal
With Signal Isolator Option
Key Pad Lockout
None
Input Voltage
115V AC, 230V AC
Control Method
Dial
Output Voltage
230V AC
Input Frequency
60/50 Hz
Standards
UL, CSA, CE
Dynamic Braking
Injection Braking
With Line Contactor / No Line Contactor
No Line Contactor
For Use With
3-Phase Inverter Duty or TENV Motor
Max. HP
0.5 hp
Output Frequency Range
0 to 120 Hz
Output Phase AC
Three
Start/Stop Control
Manual
Display Type
LED
Torque @ 1 Hz
100 %
Item
Variable Frequency Drive
Adjustable Acceleration Time
0.3 to 20 sec
With Bypass / No Bypass
No Bypass
Protection
Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Application
Actuators, Air Cleaners, Amusement Rides, and Sprayers, Ball Pitching Machines, Blowers, Boat Lifts, Bowling Alley Lane Cleaners, CNC, Conveyors, Door and Gate Openers, Drilling, Duct Cleaners, Dumbwaiters, Elevators and Hoists, Exercise Equipment, Fabric Processing, Fans, Feeders, Film Processing, Floor Cleaning, Food Processing, Garment Cutting, Grinding and Polishing, Hoppers, Horse Walkers, HV AC, Indexers, Irrigation, Laminating, Lift Station Pumps, Machine Tools, Medical, Milling, Mixers, Oven Conveyors, Packaging, Paint Blenders, Paper Handling, Portable Equipment Used with GFCIs, Pottery Wheels, Printing, Pumps, Range Hoods, Sandblasting, Saws, Sewing, Shakers, Stretch Wrap, Textile, Therapeutic Vibrators, Treadmills, Washing Machines, Wave Soldering, Web Processing, Wheelchair Lifts, Whole House V ACuums and Attic Fans, Winders and Unwinders, Wire Feeders, Wood and Metal Lathes and Cutters
Maximum Output Current
2.4 A
Enclosure Rating
NEMA 1
Color
Black/Gray
Maximum Output Power
1/2 hp
Output Horsepower
1/2 hp
Keypad Lockout
None
Output Frequency - Maximum
0 Hz
Bypass Design
No Bypass
NEMA Rating
NEMA 1
Output Frequency - Minimum
120 Hz
Output Current - Maximum
2.4 A
Input Phase
Single
Output Phase
Three
Line Contactor Design
No Line Contactor
Product Type
Variable Frequency Drive

Description

Variable Frequency Drive, Input Voltage 115/230V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1/2 hp, Maximum Output Current 2.4 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 120 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.