Shop DAYTON

Variable Frequency Drive, White

  • Mfr # 13E641
  • Zoro # G3913314

product price: 
$
706.99
/ea
Free Shipping & Returns

Key Features

Key Pad Lockout
None
Depth
7.25 in
Input Voltage
460V AC
Control Type
Built-In Keypad
Torque @ 1 Hz
100 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13E641
Zoro #
G3913314
UPC #
190735117682
Country of Origin
Mexico

Dimensions

Depth
7.25 in
Height
9.8 in
Width
7.55 in
Overall Height
9 3/4 in
Overall Width
7 1/2 in
Overall Depth
7 1/4 in

Details

Key Pad Lockout
None
Input Voltage
460V AC
Control Type
Built-In Keypad
Torque @ 1 Hz
100 %
Output Voltage
460V AC
Accepts Input Control Signal
With Signal Isolator Option
For Use With
3-Phase Inverter Duty or TENV Motor
Adjustable Acceleration Time
0.3 to 20 sec
Protection
Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Phase loss, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Item
Variable Frequency Drive
Displays
LED Touch Screen
Digital Readout
No
With Line Contactor / No Line Contactor
No Line Contactor
Max. Output Amps
4.6 A
Start/Stop Control
Manual
Input Frequency
60/50 Hz
Output Frequency Range
0 to 120 Hz
Input Phase AC
Three
Max. HP
3 hp
Display Type
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
With Bypass / No Bypass
No Bypass
Standards
UL, CSA, CE
Adjustable Deceleration Time
0.3 to 20 sec
Enclosure
Totally Enclosed
Control Method
Dial
Starting Torque
200 %
Output Phase AC
Three
Dynamic Braking
Injection Braking
Color
White
Enclosure Rating
NEMA 4X
Maximum Output Current
5.5 A
Maximum Output Power
3 hp
Enclosure Material
Aluminum
Application
Actuators, Air Cleaners, Amusement Rides, and Sprayers, Ball Pitching Machines, Blowers, Boat Lifts, Bowling Alley Lane Cleaners, CNC, Conveyors, Door and Gate Openers, Drilling, Duct Cleaners, Dumbwaiters, Elevators and Hoists, Exercise Equipment, Fabric Processing, Fans, Feeders, Film Processing, Floor Cleaning, Food Processing, Garment Cutting, Grinding and Polishing, Hoppers, Horse Walkers, HV AC, Indexers, Irrigation, Laminating, Lift Station Pumps, Machine Tools, Medical, Milling, Mixers, Oven Conveyors, Packaging, Paint Blenders, Paper Handling, Portable Equipment Used with GFCIs, Pottery Wheels, Printing, Pumps, Range Hoods, Sandblasting, Saws, Sewing, Shakers, Stretch Wrap, Textile, Therapeutic Vibrators, Treadmills, Washing Machines, Wave Soldering, Web Processing, Wheelchair Lifts, Whole House V ACuums and Attic Fans, Winders and Unwinders, Wire Feeders, Wood and Metal Lathes and Cutters
NEMA Rating
NEMA 4X
Output Current - Maximum
5.5 A
Output Frequency - Maximum
0 Hz
Keypad Lockout
None
Line Contactor Design
No Line Contactor
Output Frequency - Minimum
120 Hz
Product Type
Variable Frequency Drive
Bypass Design
No Bypass
Input Phase
Three
Output Horsepower
3 hp
Output Phase
Three
Wire Color
White

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 5.5 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0 to 120 Hz, Enclosure Rating NEMA 4X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.