Limit Switch

  • Mfr # E49M11VP1
  • Zoro # G423353933
product price: 
$
271.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Body Material
Aluminum
Electrical Connection
Screw Terminal
Standards
CSA, RoHS, UL Listed
Directional Movement
Omnidirectional
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E49M11VP1
Zoro #
G423353933
UPC #
782113680965
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturer Warranty Length
1 yr
Overall Height
1.58 in
Overall Width
1.63 in
Mounting Hole Diameter
4.06 mm
Actuator Length
5.51 in
Overall Depth
8.22 in

Details

IP Rating
IP67
Item
Limit Switch
Body Material
Aluminum
Electrical Connection
Screw Terminal
Standards
CSA, RoHS, UL Listed
Directional Movement
Omnidirectional
Boot Sealed Actuator
No Boot Included
Operating Temperature - Maximum
176 Degrees F
AC Contact Rating
10 A @ 250 V
Action
Momentary/Momentary
Number of Mounting Holes
2
Operating Force - Minimum
1.468 N
Actuator Style
Spring Rod Wobble
Body Configuration
Non Plug-In
Contact Action
Snap-Action
Mounting Style
Surface
DC Contact Rating
1.5 A @ 24 V
Mounting Hole Horizontal Center to Center Distance
30 mm
Operating Temperature - Minimum
14 Degrees F
Mounting Hole Vertical Center to Center Distance
60 mm
Contact Form
1NO/1NC
Lamp Type
No Lamp Module Included
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X
Includes Actuator
Actuator Included
Series
E49

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews