Shop EATON

Limit Switch

  • Mfr # LS-S02-RLA
  • Zoro # G523360459

product price: 
$
134.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Screw Terminal
Body Material
Thermoplastic
IP Rating
IP66, IP67
Roller Width
0.39 in
Roller Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LS-S02-RLA
Zoro #
G523360459
UPC #
786685392899
Country of Origin
Germany
Electrical Connection
Screw Terminal
Body Material
Thermoplastic
IP Rating
IP66, IP67
Roller Material
Nylon
Standards
RoHS, UL Listed
Item
Limit Switch
Actuator Style
Roller-Lever Arm
Includes Actuator
Actuator Included
Lamp Type
No Lamp Module Included
Mounting Hole Vertical Center to Center Distance
43 mm
Operating Temperature - Minimum
-13 Degrees F
Directional Movement
CCW/CW
Operating Force - Minimum
1 N
Operating Torque - Maximum
1.77 in-lb
Series
LS-Titan
NEMA Enclosure Rating
3, 3S, 4X, 6P
Body Configuration
Non Plug-In
AC Contact Rating
6 A @ 240 V
Boot Sealed Actuator
No Boot Included
Contact Form
2NC
Roller Position
Side
Operating Temperature - Maximum
158 Degrees F
DC Contact Rating
3 A @ 24 V
Number of Mounting Holes
2
Arm Adjustability
Adjustable
Operating Force - Maximum
8 N
Roller Adjustability
Adjustable
Contact Action
Slow-Action
Mounting Style
Surface
Mounting Hole Horizontal Center to Center Distance
22 mm
Plunger Adjustability
Adjustable
Action
Momentary/Momentary

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.