Sealed, Hex, Eccentric, Flat
- Mfr # CR-5/8-A-XBE
- Zoro # G423388652
product price:Â
$
28.19
/ea
Key Features
Roller Width
7/16 in
Stud Thread Length
5/16 in
Duty Type
Standard
Stud Length
3/4 in
Roller Head Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR-5/8-A-XBE
- Zoro #
- G423388652
- UPC #
- 651071184634
- Country of Origin
- United States
Dimensions
- Roller Width
- 7/16 in
- Stud Thread Length
- 5/16 in
- Stud Length
- 3/4 in
- Stud Thread Size
- 1/4"-28
- Overall Length
- 1 7/32 in
- Roller Diameter
- 5/8 in
- Stud Diameter
- 1/4 in
- Length
- 1 7/32 in
Details
- Item
- Stud Roller
- Duty Type
- Standard
- Roller Head Type
- Flat
- Roller Material
- Alloy Steel
- Closure
- Double Sealed
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- System of Measurement
- Inch
- Stud Material
- Alloy Steel
- Series
- CR
- Bearing Lubrication
- Relubricateable
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 1 7/32 in, Roller Diameter 5/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/16 in, Stud Material Alloy Steel, Stud Thread Size 1/4 In.-28, Stud Type Eccentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.