Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Screwdriver, Cylindri
- Mfr # MCRV-62-SC
- Zoro # G823388276
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Overall Length
80 mm
Bearing Type
Needle Roller
Stud Thread Size
M24x1.50
Bearing Lubrication
Relubricateable
Series
MCRV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-62-SC
- Zoro #
- G823388276
- UPC #
- 651041186880
- Country of Origin
- United States
Dimensions
- Overall Length
- 80 mm
- Stud Thread Size
- M24x1.50
- Stud Thread Length
- 25 mm
- Stud Length
- 49.5 mm
- Roller Diameter
- 62 mm
- Roller Width
- 29 mm
- Stud Diameter
- 24 mm
- Length
- 80 mm
Details
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Series
- MCRV
- Number of Rows
- 1
- Closure
- Sealed
- Roller Material
- Alloy Steel
- Roller Head Type
- Flat
- System of Measurement
- Metric
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Stud Type
- Concentric
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 80 mm, Roller Diameter 62 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.