Double Sealed Cam Follower, Flat Stud
- Mfr # CFE 1 1/2 SB
- Zoro # G312503630
product price:Â
$
92.55
/ea
Key Features
Roller Style
Stud
Roller Type
Flat
Closure
Double Sealed
Stud Type
Standard with Eccentric Bushing
Roller Width
0.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFE 1 1/2 SB
- Zoro #
- G312503630
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Roller Width
- 0.875 in
- Stud Diameter
- 0.625 in
- Roller Diameter
- 1-1/2 in
Details
- Item
- Cam Follower
- Roller Style
- Stud
- Roller Type
- Flat
- Closure
- Double Sealed
- Stud Type
- Standard with Eccentric Bushing
- Bearing Type
- Needle Roller
Description
Cam Follower Bearing; 1-1/2 in. Roller Diameter; 7/8 in. Roller Width; Flat Roller Surface; Stud Type; 5/8 in. Stud Diameter; 5/8-18 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.