Shop ACI
See all product information
Create Account
Current Transformers
- Mfr # ACUCT-200R-600:333
- Zoro # G423649371
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
149 Degrees F
Manufacturers Warranty Length
5 yr
Standards
CSA 22.2, UL2808, UL61010-1
Operating Temperature - Minimum
5 Degrees F
Primary Current - Maximum
600 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACUCT-200R-600:333
- Zoro #
- G423649371
- UPC #
- -
- Country of Origin
- Canada
- Item
- Current Transformers
- Operating Temperature - Maximum
- 149 Degrees F
- Standards
- CSA 22.2, UL2808, UL61010-1
- Operating Temperature - Minimum
- 5 Degrees F
- Primary Current - Maximum
- 600 A
- Window Shape
- Rectangular
- Frequency
- 50/60 Hz
- Output Voltage
- 333 mV
- Transformer Type
- Split Core
- Connection
- Wire Lead
Description
Current Transformers, Overall Height 4.4 in, Overall Width 4.4 in, Overall Depth 1.25 in