Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Patch Cords
- Mfr # PC-KK9D3YV03M
- Zoro # G423744113
product price:Â
$
11.19
/ea
Key Features
End 1 Connection Type
LC
Includes Jacket
Jacketed
Number of Fibers
Duplex
Standards
AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
Jacket Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC-KK9D3YV03M
- Zoro #
- G423744113
- UPC #
- -
- Country of Origin
- China
Dimensions
- Core Diameter
- 9 micron
- Cable Diameter
- 3 mm
- Clad Dimension
- 125 micron
- Overall Length
- 3 m
- Wire Rope Length
- 3 m
- Length
- 3 m
Details
- End 1 Connection Type
- LC
- Includes Jacket
- Jacketed
- Item
- Fiber Optic Patch Cords
- Number of Fibers
- Duplex
- Standards
- AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
- Jacket Color
- Yellow
- Fiber Count
- 2
- End 1 Contact Type Finish
- UPC
- Fiber Type
- OS2
- End 2 Connection Type
- LC
- Jacket Material
- PVC
- End 2 Contact Type Finish
- UPC
- Attenuation
- 0.3 dB
- Mode
- Single Mode
Description
Fiber Optic Patch Cords, Mode Single Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Yellow, Overall Length 3 m, Jacket Material PVC, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Attenuation 0.3 dB, Standards AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.