Shop 3M
See all product information
Create Account
Pipe Insulation Jacketing
- Mfr # 00543
- Zoro # G423936907
product price:Â
$
1,740.99
/ea
Free Shipping & Returns
Key Features
Liner Material
Polycoated Kraft Paper
Application Temperature - Minimum
-10 Degrees F
Environment
Outdoor
UV Resistance
UV-Resistant
Tape Tensile Strength
130 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00543
- Zoro #
- G423936907
- UPC #
- 00068060005434
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 25 yd
- Imperial Tape Width
- 35 1/2 in
- Fits Chest Size
- Duct Repair, Insulation
Details
- Item
- Pipe Insulation Jacketing
- Liner Material
- Polycoated Kraft Paper
- Application Temperature - Minimum
- -10 Degrees F
- Environment
- Outdoor
- UV Resistance
- UV-Resistant
- Tape Tensile Strength
- 130 lb/in
- Tape Resistance Properties
- Corrosion-Resistant, Mold-Resistant, Oil-Resistant, Puncture-Resistant, Tear-Resistant
- Tape Color
- Silver
- Tape Adhesive Material
- Acrylic
- Common Industry
- HVAC/R
- Liner Included
- Liner Included
- Standards
- ASTM E84 (0/5 Flame/Smoke Rating) UL 723
- Product Form
- Continuous Roll
- Maximum Tape Performance Temperature
- 248 Degrees F
- Features
- Duct Repair, Insulation
- Minimum Tape Performance Temperature
- -40 Degrees F
Description
Pipe Insulation Jacketing, Common Industry HVAC/R, Environment Outdoor, Imperial Tape Length 25 yd, Imperial Tape Width 35 1/2 in, Maximum Tape Performance Temperature 248 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Tape Adhesive Material Acrylic, Liner Included Liner Included, Liner Material Polycoated Kraft Paper, Standards ASTM E84 (0/5 Flame/Smoke Rating) UL 723, Tape Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.