Micro D-Ring, D-Ring, PK10
- Mfr # 1500010
- Zoro # G4427713
product price:Â
$
27.59
/pk of 10, $2.76/ea
Key Features
Color
Black
Max. Working Load
2 lb
For Use With
Cell Phone, Radio
Material
Plastic
D-Ring Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1500010
- Zoro #
- G4427713
- UPC #
- 00852684933422
- Country of Origin
- United States
- Item
- Micro D-Ring
- Color
- Black
- Max. Working Load
- 2 lb
- For Use With
- Cell Phone, Radio
- Material
- Plastic
- D-Ring Material
- Plastic
- Weight Capacity
- 2 lb
- Brand and Series
- 3M DBI-SALA
- Tethering Component
- Attachment Point
- Tool End Connection
- Adhesive
- Attachment Point Style
- Micro D-Ring
- For Tool Type
- Phones, Radios
- Strap Color
- Yellow
- Tethering End Connection
- D-Ring
- Number of D-Rings
- 1
- Tool Attachment Method
- Adhesive
- Shell Material
- Plastic
- Wire Color
- Black
Description
Micro D-Ring, Attachment Point Style Micro D-Ring, Color Black, D-Ring Material Plastic, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Adhesive, Tool End Connection Adhesive, Weight Capacity 2 lb, Width Not Applicable, For Tool Type Phones, Radios, Material Plastic, Number of D-Rings 1, Fits Shaft Diameter (Maximum) Not Applicable, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.