Shop KLEIN TOOLS
See all product information
Create Account
MODbox(TM) Tray Work Top
- Mfr # 54826MB
- Zoro # G923357714
product price:Â
$
96.99
/ea
Key Features
Overall Width
15 in
Features
Internal Storage, MODbox(TM) System Compatible, Stainless Steel Top
Total Load Capacity
30 lb
Overall Length
22 in
Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54826MB
- Zoro #
- G923357714
- UPC #
- 092644548260
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 15 in
- Overall Length
- 22 in
- Overall Height
- 3 7/8 in
- Wire Rope Length
- 22 in
- Length
- 22 in
- Fits Chest Size
- Internal Storage, MODbox(TM) System Compatible, Stainless Steel Top
Details
- Features
- Internal Storage, MODbox(TM) System Compatible, Stainless Steel Top
- Item
- Rolling Storage & Toolboxes
- Total Load Capacity
- 30 lb
- Material
- Polymer
- Color
- Orange
- Series
- MODbox(TM)
- Number of Pieces
- 1
- Compatible with Product Type
- Tool Boxes
- Shell Material
- Polymer
- Wire Color
- Orange
Description
Rolling Storage & Toolboxes, Compatible Grainger Part Number Not Applicable, Compatible with Manufacturer Model No. Not Applicable, Compatible with Product Type Tool Boxes, Divider Height Not Applicable, Divider Length Not Applicable, Divider Width Not Applicable, Features Internal Storage, MODbox(TM) System Compatible, Stainless Steel Top, Includes Not Applicable, Material Polymer, Number of Dividers Not Applicable, Number of Pieces 1, Overall Height 3 7/8 in, Overall Width 15 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.