Bonnet/Stem Replacement Kit
- Mfr # 7801-502-001
- Zoro # G4430349
product price:Â
$
71.89
/ea
Key Features
For Use With Mfr. Model Number
ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
Includes
(2) O-Rings, Bonnet, Brass Hex Nut, Stainless Steel Hex Set Screw, Stem
Compliance
Lead Free
Product Type
Bonnet/Stem Replacement Kit
Compatible with Manufacturer Model Number
ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7801-502-001
- Zoro #
- G4430349
- UPC #
- 883232487289
- Country of Origin
- United States
- Item
- Bonnet/Stem Replacement Kit
- For Use With Mfr. Model Number
- ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
- Includes
- (2) O-Rings, Bonnet, Brass Hex Nut, Stainless Steel Hex Set Screw, Stem
- Compliance
- Lead Free
- Product Type
- Bonnet/Stem Replacement Kit
- Compatible with Manufacturer Model Number
- ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
- Operating Temperature - Minimum
- 60 Degrees F
- Compatible with Series
- ET71
- Valve Type
- Mixing Valves
- Operating Temperature - Maximum
- 180 Degrees F
- Compatible with Brand
- Controls
- Compatible Manufacturer Part Number
- ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
- Compatible Manufacturer Model Number
- ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
- Compatible with Manufacturer Model No.
- ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
- Compatible with Mfr. Model No.
- ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
- For Use with Mfr Model Number
- ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
- Compatible Pump Manufacturer Part Number
- ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
- Compatible Mfr. Model Number
- ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
- For Manufacturer Part Number
- ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
- Compatible with Mfr. Model Number
- ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
- Compatible Series
- ET71
Description
Bonnet/Stem Replacement Kit, Product Type Bonnet/Stem Replacement Kit, Compatible with Series ET71, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 60 Degrees F, Includes (2) O-Rings, Bonnet, Brass Hex Nut, Stainless Steel Hex Set Screw, Stem, Compatible Manufacturer Model Number ET71-1, ET71-1-BVS-OTG, ET71-1-OTG, Compatible Grainger Part Number 444P83, 444P84, 444P85, Compatible with Brand Controls, Valve Type Mixing Valves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.