Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60FCSP114100
- Zoro # G623937940
product price:Â
$
12.29
/ea
Key Features
For Pipe Schedule
Schedule 40
Fitting Side B Pipe Threading
11 1/2
Max. Steam Pressure
150 psi @ 600 Degrees F
Includes Pre-Applied Thread Sealant
No
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60FCSP114100
- Zoro #
- G623937940
- UPC #
- 840280533917
- Country of Origin
- Multiple
- For Pipe Schedule
- Schedule 40
- Item
- Pipe fitting
- Fitting Side B Pipe Threading
- 11 1/2
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Color
- Silver
- Application
- Gases, Oils
- Fitting Side A Type
- Threaded
- Fitting Features
- Rigid
- Finish/Coating
- None
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Class
- Class 150
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Wire Color
- Silver
Dimensions
- Overall Length
- 41.5 mm
- Wire Rope Length
- 41.5 mm
- Length
- 41.5 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.