Shop APC
See all product information
Create Account
UPS System, 1500VA, Double Conversion
- Mfr # 933185
- Zoro # G4459394
product price:Â
$
3,309.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Double Conversion
Power Rating
1500VA
Size
1500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 933185
- Zoro #
- G4459394
- UPC #
- -
- Country of Origin
- Unknown
- Item
- UPS System
- UPS Type
- Double Conversion
- Power Rating
- 1500VA
Dimensions
- Size
- 1500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.