Tripp Lite Series 1.5kVA 900W Line-Interactive UPS with 8 C13 Outlets - AVR, 230V, C14 Inlet,
- Mfr # OMNIVSX1500
- Zoro # G316425907
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Power Rating
1,500 VA
Mounting
Tower
Wattage
900 W
Input Voltage
230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OMNIVSX1500
- Zoro #
- G316425907
- UPC #
- 37332221773
- Country of Origin
- China
Details
- UPS Type
- Line Interactive
- Power Rating
- 1,500 VA
- Mounting
- Tower
- Wattage
- 900 W
- Input Voltage
- 230V
- Output Voltage
- 240V AC
- Backup Time (Half/Full Load)
- 6.50 Minute/1 Minute
- Outlet Type
- C13
- Number of Outlets
- 8
Description
Tripp Lite Series 1.5kVA 900W Line-Interactive UPS with 8 C13 Outlets - AVR, 230V, C14 Inlet, LCD, USB, Tower
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.