Vertical Buoyancy Switch, Universal, Poly

  • Mfr # LV10-1301
  • Zoro # G4538572
product price: 
$
149.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
25 psi @ 25 Degrees C
Accuracy
+/-2 mm
Sensor Rating
General Purpose
Cable Type
3-conductor, PFA
Height
1.05
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LV10-1301
Zoro #
G4538572
UPC #
634746303912
Country of Origin
United States

Dimensions

Height
1.05
Length
5.4
Width
1.05 in
Float Switch Cord Length
10 ft.
Cable Length
10 ft
Float Length
5.4 in
Overall Length
5.4 in
Float Diameter
1.05 in
Connection Size
3/4 in

Details

Max. Pressure
25 psi @ 25 Degrees C
Item
Vertical Buoyancy Switch
Accuracy
+/-2 mm
Sensor Rating
General Purpose
Cable Type
3-conductor, PFA
Orientation
Universal
Output
Reed
Type
Point Level Sensor
Mounting
3/4 in NPT
Contact Type
SPDT Reed
Contact Rating
15 VA, 0.25A Max.
Temp. Range
-40 Degrees to 176 Degrees F, -40 Degrees to 80 Degrees C
Float Switch Float Material
Polypropylene
Repeatability
+/-1mm in Water
Input Voltage
120V AC, 120V DC
Standards
CE
Float Switch Contact Form
SPDT
Material
polypropylene
Float Material
Polypropylene
Stem Material
Polypropylene
Body Material
Polypropylene
Product Type
Liquid Level Switch
Output Wire Configuration
3-Wire
For Media Type
Corrosive Liquids
Nameplate Voltage
120V AC/DC
Media Temperature - Maximum
176 Degrees F
Enclosure Rating
NEMA 6
Mounting Orientation
Vertical
Operating Pressure - Maximum
25 psi
Probe Material
Polypropylene
Number of Outputs - Digital
1
Connection Type
NPT

Description

Vertical Buoyancy Switch, Product Type Liquid Level Switch, Connection Size 3/4 in, For Media Type Corrosive Liquids, Connection Type NPT, Body Material Polypropylene, Accuracy +/-2 mm, Range Not Applicable, Stem Length Not Applicable, Operating Pressure - Maximum 25 psi, Media Temperature - Maximum 176 Degrees F, Mounting Orientation Vertical, Enclosure Rating NEMA 6, Float Diameter 1 in, Number of Outputs - Digital 1, Float Length 5 3/8 in, Output Wire Configuration 3-Wire

Ratings & reviews