Knurled Knobs, external thread, metric
- Mfr # K0247.105X12
- Zoro # G4591538
product price:Â
$
2.35
/ea
Sold in multiples of 4 for
$9.40
Key Features
Color
Anthracite Gray
Material
Thermoplastic/Steel
Thread Size
M5
Thread Style
External Thread
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0247.105X12
- Zoro #
- G4591538
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M5
Details
- Color
- Anthracite Gray
- Material
- Thermoplastic/Steel
- Thread Style
- External Thread
- Measurement Type
- Metric
Description
Knurled Knob Size: 1 D=M05X12 D1=21 H=22 Thermoplastic Black RAL 7021, Components: Steel, Cap: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.