Wing Grip D=M08X20 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Red
- Mfr # K0274.1086X20
- Zoro # G2976627
product price:Â
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Key Features
Color
Red
Length
20 mm
Material
Thermoplastic/Steel
Thread Size
M8
Type
Wing Grips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0274.1086X20
- Zoro #
- G2976627
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 20 mm
- Thread Size
- M8
Details
- Color
- Red
- Material
- Thermoplastic/Steel
- Item
- Wing Grip,Plastic w/Color Cap,M8 x 20mm
- Type
- Wing Grips
- Thread Style
- External Thread
- Measurement Type
- Metric
Description
Wing Grip,Plastic w/Color Cap,M8 x 20mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.