PH Electrode, Double Junction, Flushable, Refillable

  • Mfr # WD-35805-09
  • Zoro # G4660257
product price: 
$
355.99
/ea
Free Shipping & Returns

Key Features

For Use With
Oakton(R) pH Meters
Type
Double-Junction/Flushable/Refillable
Testing Parameter
pH
Cable Length
0.91 m
Includes
Electrode
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WD-35805-09
Zoro #
G4660257
UPC #
643765901160
Country of Origin
United States
Item
pH Electrode
For Use With
Oakton(R) pH Meters
Type
Double-Junction/Flushable/Refillable
Testing Parameter
pH
Includes
Electrode
Body Material
Epoxy
Range
0 to 14 pH
Tip Shape
Round
Measurement Range
0-14 pH
Max. Pressure
Ambient
Recommended Use
pH Measurements
Operating Temp. Range
0 Degrees to 80 Degrees C
Connector
BNC
Shelf Life
6 mo
pH Range
0-14 pH units
Electrolyte
Redox
Junction
Double
Reference
Combination Electrode
Temp. Sensor
None
Material
Epoxy
Sub-Category
Electrodes: pH
Application
Field use, 0-12 pH, very dirty water, heavy metals, organics, sulfites, Less Than80 Degrees C, any meter.
Product Type
Electrode
Disposability
Reusable
Test Parameters
pH
Operating Temperature - Minimum
32 Degrees F
Connection Type
BNC
Operating Temperature - Maximum
176 Degrees F
Shell Material
Epoxy
Compatible Product Type
Oakton(R) pH Meters

Dimensions

Cable Length
0.91 m
Length
130 mm
Diameter
12mm
Manufacturers Warranty Length
1 yr
Overall Length
130 mm
Overall Diameter
12 mm
Manufacturer Warranty Length
1 yr
Wire Rope Length
130 mm

Description

pH Electrode, Double-Junction/Flushable/Refillable, Testing Parameter pH, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12mm, Length 130 mm, Cable Length 0.91 m, Connector BNC, Amplifier Not Applicable, Temp. Sensor None, Max. Pressure Ambient, For Use With Oakton(R) pH Meters, Standards Not Applicable, Shelf Life 6 mo, Reference Combination Electrode, Junction Double, Electrolyte Redox

Ratings & reviews