Shop SENSOREX
See all product information
Create Account
Sensor Kit, 7/8 in Dia, 126 in H, CPVC
- Mfr # S6510-ORP/10/BNC
- Zoro # G8210623
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Testing Parameter
ORP/Redox
Cable Length
3.05 m
Range
-1999 to 1999 mV
Manufacturers Warranty Length
1 yr
Operating Temp. Range (C)
0 Degrees to 80 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S6510-ORP/10/BNC
- Zoro #
- G8210623
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 3.05 m
- Manufacturers Warranty Length
- 1 yr
- Manufacturer Warranty Length
- 1 yr
- Overall Diameter
- 7/8 in
- Overall Width
- 3/4 in
- Overall Length
- 126 in
- Wire Rope Length
- 126 in
- Length
- 126 in
Description
Sensor Kit, Testing Parameter ORP/Redox, pH Range +/-2000mV or range of ORP meter, Tip Shape Flat, Body Material CPVC, Cable Length 3.05 m, Amplifier Not Applicable, For Use With Any Meters or Transmitters that Accept BNC Connector, Standards Not Applicable, Shelf Life 1 yr, Junction Double, Electrolyte Sealed, Includes Not Applicable, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.