Shop ZORO SELECT

Buffer Solution, pH, 12.45, 4 L

  • Mfr # 8GGC0
  • Zoro # G4713992

product price: 
$
58.89
/ea

Key Features

Type
pH
Range
12.45 pH
Container
4L Plastic Bottle
Chemical Grade
Lab
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8GGC0
Zoro #
G4713992
UPC #
190735562987
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
pH Buffer
Type
pH
Range
12.45 pH
Container
4L Plastic Bottle
Chemical Grade
Lab
Chemical Container Type
Bottle
CAS Number
1310-73-2, 7558-79-4, 7732-18-5
Chemical Container Material
Plastic
Shelf Life
1 yr
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Product Type
pH Buffer
Chemical Formula
H2O; Na2HPO4; NaOH
Color
Colorless
Form
Liquid
Application
pH Standardization
Volume
4 L
Container Material
Plastic
Container Type
Bottle
Quantity
1
Storage Temperature
Ambient
Chemical Properties
BSE/TSE Free
Compatible Product Type
Universal
pH Level
12.45 pH
Special Information
None
Wire Color
Colorless

Description

Buffer - pH 12.45, Concentration pH 12.45, CAS Number 1310-73-2, 7558-79-4, 7732-18-5, Chemical Formula H2O; Na2HPO4; NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.