Shop RICCA CHEMICAL

Buffer, pH 6.00, 20L

  • Mfr # R1510000-20F
  • Zoro # G903562336

product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
CAS Number
1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0
Chemical Container Material
Plastic
Chemical Container Type
Box
Calibration Certificate
NIST SRM 185 & 186
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1510000-20F
Zoro #
G903562336
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
pH Buffer
Shelf Life
24 mo
CAS Number
1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0
Chemical Container Material
Plastic
Chemical Container Type
Box
Calibration Certificate
NIST SRM 185 & 186
Chemical Grade
ACS, Lab
Product Type
pH Buffer
Container Material
Plastic
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Standards
ASTM, EP
Chemical Formula
H2O; NaOH; Na2HPO4; KH2PO4
Form
Liquid
Application
Analytical Reagent
Quantity
1
Volume
20 L
Container Type
Box
Storage Temperature
Ambient
Shipping Restrictions
Chemical Not Regulated For Transport
pH Level
6.00 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula H2O; NaOH; Na2HPO4; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.