Shop WIDIA

Milling Insert, Rectangle, 15.30mm

  • Mfr # 6003725
  • Zoro # G4757879

product price: 
$
29.79
/ea

Key Features

Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
Insert Application
Roughing
Steel (P) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6003725
Zoro #
G4757879
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.65mm
Nose Radius
0.031"
Insert Thickness
0.271"
Insert Size
15T608
Through Hole Inside Dia.
4.65mm
Width
10.00mm
Thickness
0.2710 in
Corner Radius
1/32 in
Cutting Edge Length
15.30mm

Details

Cutting Direction
Right Hand
Item
Milling Insert
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
Insert Application
Roughing
Steel (P) Compatibility
No
Coating
Al2O3
Workpiece Compatibility
Cast Iron (K)
No. of Edges
4
For Use With
VSM490-15 Series Shoulder Mills
ANSI Number
XNGU1502SRMH
Cast Iron (K) Compatibility
Yes
Grade
WK15CM
Inscribed Circle
0.394 in
Insert Material
Carbide
Chip-Breaker
Yes
Rake
Positive
Insert Style
XNGU
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Shape
Rectangle
Stainless (M) Compatibility
No
ISO Number
XNGU15T608SRMH
Lead Angle
90 Degrees
Series
VSM490-15
ANSI Code
XNGU1502SRMH
Material - Machining
Carbide
Included Angle
90 Degrees
Chip-Breaker Code
MH
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Wiper Insert
Yes
Cutting Application
Milling
Clearance Angle
0 Degrees
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Measurement System
Fractional Inch
Insert Holding Type
Screw Clamp
Manufacturer Grade
WK15CM
Finish - Machining
Al2O3
Shape
Rectangle
Coating Process
CVD
Primary Material Application ISO Code
K
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Chip-Breaker Style
Double Sided

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.