Square Milling Insert, 12.70mm, Carbide
- Mfr # 6596440
- Zoro # G3796254
product price:Â
$
19.29
/ea
Sold in multiples of 5 for
$96.45
Key Features
Insert Size
120515
Grade
WP40PM
Mounting Hole Dia.
0.2126 in
Series
VXF
Stainless (M) Compatibility
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6596440
- Zoro #
- G3796254
- UPC #
- 4061779078948
- Country of Origin
- Germany
Dimensions
- Insert Size
- 120515
- Mounting Hole Dia.
- 0.2126 in
- Insert Thickness
- 0.2188"
- Cutting Edge Length
- 12.70mm
- Thickness
- 0.2188 in
- Through Hole Inside Dia.
- 0.2126 in
- Corner Radius
- 1.50mm
Description
Square Milling Insert, Inscribed Circle 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.