Round Milling Insert, Carbide
- Mfr # 3959579
- Zoro # G3783051
product price:Â
$
10.59
/ea
Sold in multiples of 5 for
$52.95
Key Features
Mounting Style
Taper Screw
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Grade
TN6540
Mounting Hole Dia.
3.90mm
Insert Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3959579
- Zoro #
- G3783051
- UPC #
- 4021169654169
- Country of Origin
- Mexico
Dimensions
- Mounting Hole Dia.
- 3.90mm
- Insert Thickness
- 0.1250"
- Insert Size
- 1003M0
- Thickness
- 0.1250 in
- Corner Radius
- 0.0118 in
- Through Hole Inside Dia.
- 3.90mm
Description
Round Milling Insert, Inscribed Circle 0.3937 in, RDPX1003M0SNMH, MH, On One Side, 15 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.