Shop WIDIA

Milling Insert, Rectangle, 15.30mm

  • Mfr # 5873418
  • Zoro # G4762882

product price: 
$
22.89
/ea

Key Features

Grade
WP35CM
Insert Thickness
0.271"
ISO Number
XNPU15T608SRMM
Chip-Breaker
Yes
ANSI Number
XNPU1502SRMM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5873418
Zoro #
G4762882
UPC #
-
Country of Origin
Japan
Grade
WP35CM
ISO Number
XNPU15T608SRMM
Chip-Breaker
Yes
ANSI Number
XNPU1502SRMM
Item
Milling Insert
Rake
Positive
Coating
Al2O3
Insert Material
Carbide
Cutting Direction
Right Hand
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Insert Shape
Rectangle
Lead Angle
90 Degrees
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Style
XNPU
Hardened (H) Compatibility
No
Inscribed Circle
0.394 in
For Use With
VSM490-15 Series Shoulder Mills
Mounting Style
Screw Clamp
Series
VSM490-15
Secondary Material Application
Stainless Steel
Coating Process
CVD
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Included Angle
90 Degrees
Shape
Rectangle
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
ANSI Code
XNPU1502SRMM
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Number of Cutting Edges
4
Insert Holding Type
Screw Clamp
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Chip-Breaker Code
MM
Cutting Application
Milling
Finish - Machining
Al2O3
Manufacturer Grade
WP35CM
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
M
Compatible Product Type
VSM490-15 Series Shoulder Mills

Dimensions

Insert Thickness
0.271"
Mounting Hole Dia.
4.65mm
Nose Radius
0.032"
Insert Size
15T608
Thickness
0.2710 in
Corner Radius
1/32 in
Through Hole Inside Dia.
4.65mm
Cutting Edge Length
15.30mm
Width
10.00mm

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.