Diamond Milling Insert, 9.67mm, Carbide

  • Mfr # 5903702
  • Zoro # G3796832
product price: 
$
13.69
/ea
Sold in multiples of 5 for $68.45

Key Features

Mounting Style
Taper Screw
Insert Shape
Diamond
Series
M16
Grade
WK15CM
ISO Number
CPNT09T308T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5903702
Zoro #
G3796832
UPC #
4050841893718
Country of Origin
Germany
Mounting Style
Taper Screw
Insert Shape
Diamond
Series
M16
Grade
WK15CM
ISO Number
CPNT09T308T
Item
Diamond Milling Insert
Chip-Breaker
Yes
For Use With
M16 Series Slotting Mills
Inscribed Circle
9.52mm
Insert Style
CPNT
Cutting Direction
Neutral
Clearance Angle
11 Degrees
Finish - Machining
Al2O3
Coating Process
CVD
Measurement System
Metric
Insert Holding Type
Taper Screw
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
ANSI Code
CPNT3252T
Shape
Rhombic
Material - Machining
Carbide
Number of Cutting Edges
2
Manufacturer Grade
WK15CM
Chip-Breaker Style
On One Side
Compatible Product Type
M16 Series Slotting Mills

Dimensions

Insert Thickness
0.1562"
Mounting Hole Dia.
4.40mm
Insert Size
09T308
Thickness
0.1562 in
Cutting Edge Length
9.67mm
Corner Radius
1/32 in
Through Hole Inside Dia.
4.40mm

Description

Diamond Milling Insert, Inscribed Circle 9.52mm, CPNT3252T, On One Side, 11 Degrees

Ratings & reviews