Shop WIDIA

Square Milling Insert, 12.00mm, Carbide

  • Mfr # 6596399
  • Zoro # G3783383

product price: 
$
30.25
/ea
Sold in multiples of 5 for $151.25

Key Features

Insert Shape
Square
Workpiece Compatibility
Stainless (M)
For Use With
VSM890-12 Series 0 Degrees /90 Degrees Shoulder Mills
Cast Iron (K) Compatibility
No
ISO Number
SNHX120408PNERML
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6596399
Zoro #
G3783383
UPC #
4061779077965
Country of Origin
Multiple

Dimensions

Mounting Hole Dia.
4.75mm
Insert Size
120408
Insert Thickness
0.1813"
Corner Radius
1/32 in
Thickness
0.1813 in
Cutting Edge Length
12.00mm
Width
0.4724 in
Through Hole Inside Dia.
4.75mm
Fits Chest Size
Insert Rake Design to Reduce and Perfectly Balance Axial and Radial Cutting Forces

Details

Insert Shape
Square
Workpiece Compatibility
Stainless (M)
For Use With
VSM890-12 Series 0 Degrees /90 Degrees Shoulder Mills
Cast Iron (K) Compatibility
No
ISO Number
SNHX120408PNERML
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Lead Angle
0 Degrees ANSI, 90 Degrees ISO
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Insert Style
SNHX
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Grade
WS40PM
Mounting Style
Taper Screw
Series
VSM890
Item
Square Milling Insert
Insert Material
Carbide
Cutting Direction
Right Hand
Inscribed Circle
0.4724 in
Secondary Material Application
Steel
Features
Insert Rake Design to Reduce and Perfectly Balance Axial and Radial Cutting Forces
Measurement System
Metric
Insert Holding Type
Taper Screw
Manufacturer Grade
WS40PM
Wiper Insert
Yes
Secondary Material Application ISO Code
P
ANSI Code
SNHX1202PNERML
Primary Material Application ISO Code
M
Included Angle
90 Degrees
Finish - Machining
AlTiN
Chip-Breaker Code
ML
Number of Cutting Edges
8
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Cutting Application
Milling
Shape
Square
Compatible Product Type
VSM890-12 Series 0 Degrees /90 Degrees Shoulder Mills

Description

Square Milling Insert, Inscribed Circle 0.4724 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.