Milling Insert, Rectangle, 10.80mm
- Mfr # 6425362
- Zoro # G4790672
product price:Â
$
17.29
/ea
Key Features
Insert Shape
Rectangle
Inscribed Circle
0.260 in
No. of Edges
4
Mounting Hole Dia.
3.40mm
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6425362
- Zoro #
- G4790672
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Mounting Hole Dia.
- 3.40mm
- Nose Radius
- 0.031"
- Insert Size
- 100408
- Insert Thickness
- 0.190"
- Through Hole Inside Dia.
- 3.40mm
- Cutting Edge Length
- 10.80mm
- Corner Radius
- 1/32 in
- Width
- 6.60mm
- Thickness
- 0.1900 in
Description
Milling Insert, Inscribed Circle 0.260 in, Rake Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.