Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5538508
- Zoro # G3777144
product price:Â
$
1,025.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
4xD
Shank Length
2.7559 in
Mounting Style
Screw Clamp
Overall Length
14.8303 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538508
- Zoro #
- G3777144
- UPC #
- 4050839900503
- Country of Origin
- Taiwan, Province of China
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Toolholder Style
- TCF
- Flute Type
- Slow Spiral
- ANSI Code
- TCF2500R4SLR150H
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Inserts
- 2
- ISO Number
- TCF2500R4SLR150H
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Central Insert Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
Dimensions
- Diameter
- 1-1/2"
- Shank Length
- 2.7559 in
- Overall Length
- 14.8303 in
- Shank Dia.
- 1-1/2 in
- Min. Drill Dia.
- 2-1/2 in
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 11.7200 in
- Max. Drilling Depth
- 10.0880 in
- Seat Size
- H
- Max. Drill Dia.
- 2.5394 in
- Wire Rope Length
- 14.8303 in
- Length
- 14.8303 in
Description
Indexable Insert Drill, Max. Drill Dia. 2.5394 in, Seat Size H, 4xD, Max. Drilling Depth 10.0880 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.