Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Clear Plastic Bin Window
- Mfr # WUS241
- Zoro # G4806855
product price:Â
$
17.55
/pk of 12, $1.46/ea
Key Features
Color
Clear
Material
Plastic
ESD Conductive
No
Overall Width
8 1/2 in
Overall Height
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WUS241
- Zoro #
- G4806855
- UPC #
- 651588121894
- Country of Origin
- United States
- Color
- Clear
- Material
- Plastic
- ESD Conductive
- No
- Item
- Bin Window
- Used With Bin or Container Style
- Hang and Stack Bin
- For Bin Type
- Hang and Stack Bin
- Product Type
- Bin Window
- Number of Windows
- 12
- Compatible Manufacturer Model Number
- QUS241
- Shell Material
- Plastic
- Wire Color
- Clear
- Traction Material
- Plastic
Dimensions
- Overall Width
- 8 1/2 in
- Overall Height
- 4 1/2 in
- Overall Length
- 8 1/2 in
- For Bin Width
- 6 3/4 in
- Outside Width
- 4 1/2 in
Description
Bin Window, For Bin Type Hang and Stack Bin, Material Plastic, Overall Height 4 1/2 in, Overall Width 8 1/2 in, Compatible Manufacturer Model Number QUS241, Color Clear, For Bin Width 6 3/4 in, Number of Windows 12, Product Type Bin Window, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.