Storage Container, Fiberglass Reinforced Composite, Gray, 12 in H, 14-3/8 in W, 24-1/8 in L
- Mfr # H-2414-12 GRAY
- Zoro # G8542572
product price:Â
$
47.69
/ea
Key Features
Overall Height
12 in
Overall Length
24-1/8 in
Overall Width
14-3/8 in
Type
Nestable
Volume Capacity
15.3 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-2414-12 GRAY
- Zoro #
- G8542572
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 12 in
- Overall Length
- 24-1/8 in
- Overall Width
- 14-3/8 in
- Overall L x W x H
- 24-1/8 in L x 14-3/8 in W x 12 in H
- Inside Length
- 20 3/4 in
- Inside Height
- 11-1/4 in
- Inside Width
- 11 3/4 in
- Bottom Inside Width
- 13 1/2 in
- Bottom Inside Length
- 23 1/4 in
- Top Inside Width
- 13 in
- Top Inside Length
- 22 3/4 in
- Wire Rope Length
- 24 1/8 in
- Length
- 24 1/8 in
Description
Nesting Tote, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 20 Degrees F, Body Color Gray, Lid Color Gray, Nestable Nesting Capable, Overall Height 12 in, Overall Length 24 1/8 in, Overall Width 14 3/8 in, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 15.3 gal, Weight Capacity 200 lb, NSF Certified Not NSF Certified, Bottom Inside Length 23 1/4 in, Bottom Inside Width 13 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.