Milling Insert, Rectangle, 15.30mm

  • Mfr # 5710529
  • Zoro # G4867051
product price: 
$
27.45
/ea

Key Features

Nose Radius
0.031"
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Clamp
Insert Thickness
0.271"
Super Alloy (S) Compatibility
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5710529
Zoro #
G4867051
UPC #
-
Country of Origin
Japan
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
Yes
For Use With
VSM490-15 Series Shoulder Mills
Item
Milling Insert
No. of Edges
4
Hardened (H) Compatibility
No
ANSI Number
XNGU1502SRMM
Cutting Direction
Right Hand
Insert Style
XNGU
Grade
WU35PM
Lead Angle
90 Degrees
Insert Application
Medium
Chip-Breaker
Yes
Insert Shape
Rectangle
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ISO Number
XNGU15T608SRMM
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Inscribed Circle
0.394 in
Rake
Positive
Coating
Tin
Series
VSM490-15
Coating Process
PVD
Insert Holding Type
Screw Clamp
Shape
Rectangle
Primary Material Application ISO Code
M, P, S
Chip-Breaker Style
Double Sided
Wiper Insert
Yes
ANSI Code
XNGU1502SRMM
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Clearance Angle
0 Degrees
Cutting Application
Milling
Chip-Breaker Code
MM
Finish - Machining
TiN
Number of Cutting Edges
4
Manufacturer Grade
WU35PM
Measurement System
Fractional Inch
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Included Angle
90 Degrees
Compatible Product Type
VSM490-15 Series Shoulder Mills

Dimensions

Nose Radius
0.031"
Insert Thickness
0.271"
Mounting Hole Dia.
4.65mm
Insert Size
15T608
Thickness
0.2710 in
Corner Radius
1/32 in
Width
10.00mm
Cutting Edge Length
15.30mm
Through Hole Inside Dia.
4.65mm

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews