Square Milling Insert
- Mfr # 6842067
- Zoro # G110414121
product price:Â
$
18.99
/ea
Sold in multiples of 5 for
$94.95
Key Features
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Inscribed Circle
0.500 in
ISO Number
SDMX120408RMM
Rake
Positive
Insert Size
432
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6842067
- Zoro #
- G110414121
- UPC #
- 4064182635975
- Country of Origin
- Germany
- Item
- Square Milling Insert
- For Use With
- M690 Series 0 Degrees /90 Degrees Shoulder Mills
- Inscribed Circle
- 0.500 in
- ISO Number
- SDMX120408RMM
- Rake
- Positive
- Insert Style
- SDMX
- Manufacturer Grade
- WP35CM
- Primary Material Application ISO Code
- M, P
- Primary Material Application
- Stainless Steel, Steel
- Secondary Material Application ISO Code
- K, S
- Coating Process
- CVD
- Clearance Angle
- 15 Degrees
- Finish - Machining
- TiN+TiCN+Al2O3
- Features
- Deliver Optimal Chip Evacuation, Excellent Shoulder Finish and Free Cutting Action
- Wiper Insert
- Yes
- Secondary Material Application
- Cast Iron, High-Temperature Alloy
- Cutting Application
- Face Milling, Square End Side Milling/Shoulder Milling, Square End Slotting
- Shape
- Square
- Number of Cutting Edges
- 4
- Measurement System
- Decimal Inch
- Material - Machining
- Carbide
- ANSI Code
- SDMX432RMM
- Compatible Product Type
- M690 Series 0 Degrees /90 Degrees Shoulder Mills
Dimensions
- Insert Size
- 432
- Depth of Cut
- 0.076 in
- Corner Radius
- 0.031 in
- Cutting Edge Length
- 0.5000 in
- Thickness
- 0.1875 in
- Fits Chest Size
- Deliver Optimal Chip Evacuation, Excellent Shoulder Finish and Free Cutting Action
Description
Square Milling Insert, Inscribed Circle 0.500 in, Rake Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.