Milling Insert, Parallelogram, 7.00mm

  • Mfr # 3859333
  • Zoro # G3799090
product price: 
$
16.89
/ea
Sold in multiples of 10 for $168.90

Key Features

Lead Angle
75 Degrees
ISO Number
BDMT070308ERML
For Use With
M6800 Series 90 Degrees Shoulder Mills
Insert Material
Carbide
Insert Thickness
0.1024"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3859333
Zoro #
G3799090
UPC #
4021169563324
Country of Origin
Mexico
Lead Angle
75 Degrees
ISO Number
BDMT070308ERML
For Use With
M6800 Series 90 Degrees Shoulder Mills
Item
Parallelogram Milling Insert
Insert Material
Carbide
Grade
TN6405
Insert Shape
Parallelogram
Series
M6800
Cutting Direction
Right Hand
Mounting Style
Taper Screw
Insert Style
BDMT
Chip-Breaker
Yes
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Finish - Machining
TiAlN
Chip-Breaker Style
On One Side
For Toolholder
12396430400, 12396431000, 12396431600
Chip-Breaker Code
ML
Primary Material Application
Cast Iron
Measurement System
Metric
ANSI Code
BDMT070308ERML
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Included Angle
80 Degrees
Insert Holding Type
Taper Screw
Manufacturer Grade
TN6405
Primary Material Application ISO Code
K
Shape
Parallelogram
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Dimensions

Insert Thickness
0.1024"
Insert Size
070308
Mounting Hole Dia.
2.31mm
Through Hole Inside Dia.
2.31mm
Width
4.57mm
Thickness
0.1024 in
Cutting Edge Length
7.00mm
Corner Radius
0.80mm

Description

Parallelogram Milling Insert, BDMT070308ERML, ML, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews