Qk-CnntCplg, 2-1/4", Sckt, Steel, NBR
- Mfr # 25C
- Zoro # G4873477
Key Features
Specifications
Product Information
- MFR #
- 25C
- Zoro #
- G4873477
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Fitting Size
- 1/4 in
- Coupling Size
- 3/8 in
- Thread Size
- 1/4"-18
- Overall Length
- 2 1/4 in
- Body Size - Quick Connect Air Couplings
- 3/8 in
- Max. Outside Dia.
- 1 1/16 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
The PARKER - 25C is a pneumatic hose coupling with sleeve locking mechanism. It is rated for pneumatic service and supports hose connection and disconnection using a sleeve locking mechanism (without requiring tools for attachment/detachment). It is manufactured from steel with a trivalent chrome finish. This female coupling has a 3/8 in body size and a 1/4 in hose fitting size. It includes a tubular valve and an integrated valve component to regulate flow through the integrated valve component, supporting a maximum rated working pressure of 300 psi and a maximum rated flow rate of 50 PCM. The coupling complies with specified industrial interchange standards and includes nitrile seals for sealing; intended for use in pneumatic fluid-tight connections. It operates within the specified temperature range of -40°F to 250°F.
Key Features:
- Application: Pneumatic
- Material: Steel with trivalent chrome finish
- Coupling Component: Socket
- Coupling Locking Type: Sleeve
- Connection Type: NPT thread
- Coupling and Body Size: 3/8 in
- Hose Fitting Gender: Female
- Hose Fitting Size: 1/4 in
- Includes Valve: Yes, with tubular valve type
- Max. Flow Rate: 50 PCM
- Max. Working Pressure @ 70°F: 300 psi
- Seal Material: Nitrile
- Operating Temperature Range: -40°F to 250°F
- Overall Length: 2.25 in
- Max. Outside Diameter: 1 1/16 in
- Interchange Type: Industrial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.