Qk-CnntCplg, 2-5/16", Sckt, Brass, NBR
- Mfr # 23KAAN17MPN
- Zoro # G110831997
Key Features
Specifications
Details
- MFR #
- 23KAAN17MPN
- Zoro #
- G110831997
- UPC #
- -
- Country of Origin
- Germany
- Item
- Quick Connect Air Coupling
- Interchange Type
- Industrial
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Threaded
- Finish/Coating
- Nickel-Plated
- Max. Flow Rate
- 37 scfm
- Coupling Locking Type
- Ball
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -4 Degrees to 212 Degrees F
- Standards
- A-A-59439, ISO 6150-B, MIL-C-4109F
- Includes
- Locking Balls
- Max. Working Pressure @ 70 F
- 300 psi
- For Use With
- Industrial Interchange
- Valve Type
- Poppet
- Connection Thread Type
- NPT
- Shell Material
- Brass
- Compatible Product Type
- Industrial Interchange
- Traction Material
- Brass
Dimensions
- Hose Fitting Size
- 3/8 in
- Thread Size
- 3/8"-18
- Overall Length
- 2 5/16 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 1 in
- Wire Rope Length
- 2 5/16 in
- Length
- 2 5/16 in
Description
The PARKER - 23KAAN17MPN is a Quick Connect Socket designed to form a connection in accordance with the specified quick connect coupling ratings (max. working pressure 300 psi @ 70°F); leakage/retention performance depends on mating components and installation conditions. It employs a push-to-connect mechanism with a spring-loaded release sleeve and an internal poppet valve that allows rapid, tool-free hookup and disconnection designed to reduce release of fluid or air during coupling/disconnection based on the included poppet valve design (results depend on operating conditions and compatible mating components). This socket is compatible with industrial interchange standards and is suitable for pneumatic and general fluid applications within the specified pressure and temperature ranges (max. working pressure 300 psi @ 70°F; temperature range -4°F to 212°F) within the specified material, pressure, and temperature specifications (brass/nickel-plated body; nitrile seal; max. working pressure and temperature range as listed).
Key Features:
- Body size: 1/4 in quick connect air coupling
- Hose fitting size: 3/8 in with male gender
- Connection type: NPTF with 3/8"-18 thread size
- Material: Brass with a nickel-plated finish
- Seal material: Nitrile
- Includes locking balls for secure coupling
- Valve type: Poppet valve included
- Max. flow rate: 37 scfm
- Max. working pressure: 300 psi @ 70°F
- Temperature range: -4°F to 212°F
- Overall length: 2.31 in
- Max. outside diameter: 1 in
- Coupling locking type: Ball
- Standards: A-A-59439; ISO 6150-B; MIL-C-4109F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.