Shop KOSS
See all product information
Create Account
Collapsible Stereo Headphone, UR20
Mfr # 194697
Zoro # G4916905
product price:Â
$
28.35
/ea
Key Features
Color
Black
Cable Length
8 ft
Product Type
Headphone
Impedance
32 Ohm
Connectivity Technology
Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 194697
- Zoro #
- G4916905
- UPC #
- 21299147795
- Country of Origin
- Unknown
- Color
- Black
- Product Type
- Headphone
- Impedance
- 32 Ohm
- Connectivity Technology
- Wired
- Sound Mode
- Stereo
- Maximum Frequency
- 20 kHz
- Minimum Frequency Response
- 30 Hz
- Earpiece Type
- Binaural
- Earpiece Design
- Over-the-head
- Sound Pressure Level
- 97 dB
- Form Factor
- Circumaural
Description
Koss UR20 Stereophone, Dynamic Element for extended frequency response Closed leatherette ear cushion for maximum isolation and deep bass. Built for maximum durability for DJ and recording use Straight, single entry 8 foot cord - Black - Mini-phone stereo 3.5 mm connector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.