Shop WESTWARD
See all product information
Create Account
Replace.JawInserts, Steel, Incl.4Screw, PK2
- Mfr # 10D761
- Zoro # G4964154
product price:Â
$
23.69
/pk of 2, $11.85/ea
Key Features
For Use With
10D710 Bench Vise
Material
Steel
Type
Serrated 2-1/2 in Center-to-Center (4-1/2 L x 3/8 W x 11/16 H)
Overall Length
4 1/2 in
Includes
(4) Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10D761
- Zoro #
- G4964154
- UPC #
- 190735721773
- Country of Origin
- China
Dimensions
- Overall Length
- 4 1/2 in
Details
- Item
- Replacement Jaw Inserts
- For Use With
- 10D710 Bench Vise
- Material
- Steel
- Type
- Serrated 2-1/2 in Center-to-Center (4-1/2 L x 3/8 W x 11/16 H)
- Includes
- (4) Screws
- For Use With Mfr. Model Number
- 10D710
- Impact Rated
- No
- Product Type
- Replacement Jaw Inserts
- Compatible with Brand
- Westward
- Shell Material
- Steel
Description
Replacement Jaw Inserts, Product Type Replacement Jaw Inserts, Material Steel, Compatible with Brand Westward, Compatible Grainger Part Number 10D710, Includes (4) Screws, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.