ImpactSktBitSets, 1/4in, SAE/Metric/Torx
- Mfr # 76889
- Zoro # G711127598
product price:Â
$
34.98
/ea
Key Features
Drive Size
1/4 in
Series
TerminatorBlue
Shell Material
Chrome Vanadium Steel
Includes Locking
Locking Included
Drive Type
Impact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76889
- Zoro #
- G711127598
- UPC #
- 084705768892
- Country of Origin
- Viet Nam
- Series
- TerminatorBlue
- Shell Material
- Chrome Vanadium Steel
- Includes Locking
- Locking Included
- Drive Type
- Impact
- Finish
- Chrome
- Replaceable Insert Capable
- Replaceable Insert
- Item
- Impact Socket Bit Sets
- Measurement Type
- SAE/Metric/Torx
- Number of Pieces
- 32
- Container Type
- Clamshell
- For Screw Type
- Hex, Phillips, Pozidriv, Square, Torx
- Includes Insulation
- Not Insulated
- Impact Rated Status
- Impact Rated
- Includes
- #1, #2, #3 Phillips, #3 Pozidriv, #3 Square, 1/4 in Drive Locking Magnetic Bit Holder, 1/4 in Hex (Inch), 1/4 in Hex to 1/4 in Square Adapter, 1/8 in, 3, 3/16 in, 4, 5, 5/32 in, 6 mm Hex (Metric), 7/32 in, 9/64 in, Mini Ratchet, T10, T15, T20, T25, T27, T30, T40 Torx
- Tether Status
- Not Tether Capable
- Tip Style
- Hex, Phillips, Pozidriv, Square, Torx
- Material
- Chrome Vanadium Steel
Dimensions
- Drive Size
- 1/4 in
- Socket Size
- 3 mm, 1/8 in, 9/64 in, 5/32 in, 4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in
- Tip Size Range
- #1 to #3 (Phillips), #1 to #3 (Pozidriv), #1 to #3 (Square), 1/8 to 1/4 in (Hex Inch), 3 to 6 mm (Hex Metric), T10 to T40 (Torx)
- Tip Size
- #1, #2, #3, T10, T15, T20, T25, T27, T30, T40
- Socket Depth
- Standard
- Overall Length
- 4 1/4 in
- Length
- 4 1/4 in
Description
Impact Socket Bit Sets, Tip Size #1, #2, #3, T10, T15, T20, T25, T27, T30, T40, Tip Style Hex, Phillips, Pozidriv, Square, Torx, Overall Length 4 1/4 in, Drive Size 1/4 in, Number of Pieces 32, Chrome Vanadium Steel, Chrome, SAE/Metric/Torx, For Screw Type Hex, Phillips, Pozidriv, Square, Torx
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.