Shop GENIUS TOOLS
Create Account
3/8in Dr. T-30 Star Bit Socket 140mmL
- Mfr # 308+6630
- Zoro # G023579924
original price:Â $7.94 , new price: $7.15 , 9 percent off
new price:Â
$
7.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6630
- Zoro #
- G023579924
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-30 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 308+6630, Star Bit Socket This 3/8 inch drive T-30 star bit socket is built for precise fastener engagement in service and repair work. The 140mm overall length (5.51 inches) helps you reach recessed or obstructed Torx-style fasteners while maintaining stable control through a standard 3/8 inch drive setup. Designed for professional technicians, the bit is securely attached for dependable performance during repeated use. Size markings are permanently stamped on the socket for quick identification and better tool organization in drawers, carts, or on the bench. Key Benefits 3/8 inch drive T-30 star bit socket for consistent fit and control. 140mm (5.51 inches) overall length improves access in tight spaces. Made from high speed steel for strength, durability, and corrosion resistance. Securely attached, interchangeable bit socket design supports rigorous professional use. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for dependable, repeatable shop performance. SKU 308+6630 is a practical choice when you need a long-reach T-30 star bit socket that holds up to daily demand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.