Aluminum, Straight, 1/4"NPTx1/4"NPT
- Mfr # 30E649
- Zoro # G4977095
product price:Â
$
5.15
/ea
Key Features
Material
6061-T6 Aluminum
Pipe Fitting Material
Aluminum
Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30E649
- Zoro #
- G4977095
- UPC #
- 190735612903
- Country of Origin
- China
- Item
- Pipe Coupling
- Material
- 6061-T6 Aluminum
- Pipe Fitting Material
- Aluminum
- Specific Fitting Shape
- Coupling
- Basic Pipe Fitting Shape
- Coupling
- Pressure Rating
- 300 psi
- Color
- Silver
- Basic Pipe Fitting Material
- Metal
- Class
- Class 300
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 18
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- Anodized
- Fitting Side B Pipe Threading
- 18
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Pipe Size - Pipe Fitting
- 1/4"
- Hex Head Size
- 5/8 in
- Fitting Size
- 1/4 in (F)NPT
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
Description
Coupling, Aluminum, Anodized, Class Class 300, 1/4 in, Female, NPT, 18, 1/4 in, Female, NPT, 18
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.