Aluminum, Straight, 11/4"NPTx11/4"ButtWeld

  • Mfr # ZUSA-PF-9447
  • Zoro # G7686479
product price: 
$
6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9447
Zoro #
G7686479
UPC #
193005062170
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Overall Length
1 in
Fitting Thread Size A
1"-11.5
Wire Rope Length
1 in
Length
1 in

Details

Item
Metal Pipe Straight
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oils
Fitting Side A Pipe Threading
12
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Butt Weld
Includes Seal
No
Class
Class 150
Maximum Operating Pressure
150 psi
Low Lead Compliance Level
Not Compliant
Material Grade
6061-T6
Finish/Coating
None
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Wire Color
Silver

Description

Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Female, Threaded, 12, 1 In.-11.5, 1 1/4 in, Not Applicable, Butt Weld, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews